Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Holzfix superglue, Easy Pen

SUPGLU-WOODGLUE-SUPERFAST-PEN-30G

Art.-no. 0893423030

EAN 4045989548859

Individual price display after login
Holzfix superglue, Easy Pen

Art.-no. 0893423030

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Cyanoacrylate structural adhesive, especially for porous materials
  • Fast setting: The adhesive hardens extremely quickly

  • Universal application: Adheres both smooth and absorbent surfaces

  • Application surfaces: Wood, cork, felt, leather with and to each other, as well as many plastics and metals.

  • Patented special cap: Easy one-handed operation,
    precise dispensing, prevents you from gluing the tip

  • Easy Pen design: Ergonomic use, ensures stable and secure properties

  • Lever for easy and effortless work without requiring too much pressure
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For bonding: Profile rubber for wooden and uPVC windows, misaligned edging, wooden models, wooden toys, leather seat covers.

Instructions

The parts to be adhered must be clean, free from grease and dry. Apply a thin, even layer of adhesive to just one of the surfaces to be adhered. Apply sufficient pressure to make the connection immediately, in order to ensure complete contact. Maintain pressure during the time required to establish the fixing strength.

Chemical basis

Ethyl cyanoarcrylate

Colour

Transparent

Density

1.09 g/cm³

Min./max. hardening time /conditions

10-60 s / Depending on the material

Min./max. tensile strength /conditions

12-25 N/mm² / in accordance with DIN 53288

Min./max. tensile strength

12-25 N/mm²

Min. combined tension and shear resistance

26.5 N/mm²

Max. gluing gap size

0.25 mm

Min./max. temperature conditions

-30 to 80 °C

Min./max. processing temperature

-30 to 80 °C

Shelf life from production/conditions

15 Month / cool and dry storage area

Contents

30 ml

Weight of content

30 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Primer for superglue

PRIM-SUPGLU-50ML

For improving adhesion of hard-to-bond plastics
Activator

ACT-SUPGLU-CYANACRYLATE-150ML

To accelerate the curing of superglues
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-XL

Liquid-proof, food-safe disposable glove
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 2
With cotton velour finish inside.
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 3
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information