Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hose SAE 100R1

PIP-HYDR-MTH-DN6-1/4IN-300BAR

Art.-no. 0866008006

EAN 4046777045116

Individual price display after login
Hose SAE 100R1

Art.-no. 0866008006

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Compact design for easy installation. Lightweight. The steel braid offers limited volumetric expansion and limited variation in length. Resistant to abrasion

Single high-strength steel wire braiding



Internal hose:


Polyester elastomer



Reinforcement:


Single steel braiding



Cover:


Polyurethane, black, white ink-jet marking



Recommended fluids:


Hydraulic fluids derived from petroleum, water/glycol emulsions, lubricants



Certifications:


MSHA

Notice

Operating temperature:


-40°C to +100°C continuous, +70°C for water-based fluids

Applicable specifications:


SAE 100R1 - MEETS OR EXCEEDS PRESSURE LEVEL OF EN 853 1SN - EN 857 1SC

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter in inches

1/4 in

Internal diameter

6.40 mm

DN nominal width

DN 6

Operating pressure

310 bar

Burst pressure

1240 bar

Bending radius

40 mm

Outer diameter

11.70 mm

Material of inner core layer

Polyester

Material of pressure carrier hose

Steel

Material of outer weave

Polyurethane

Max. temperature resistance

100 °C

Min. temperature resistance

-40 °C

Weight per meter

0.165 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information