Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hose-to-pipe coupling

CON-LOKR-HOSE10-PIPE16MM

Art.-no. 9501002536

EAN 4062856115969

Individual price display after login
Hose-to-pipe coupling

Art.-no. 9501002536

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • For manufacturing hose-to-pipe connections

  • Can be used with LOKRING aluminium couplings and reducing couplings

  • Delivery includes plastic clip bracket and two stainless steel clips
Notice

IMPORTANT: The LOKCLIP hose connections have been specially designed for the LOKCLIP RH coolant hose. No liability can be assumed for using other coolant hoses.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of pipe

16 mm

Hose nominal diameter DN

DN 10

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information