Human Technology starter set 9 pieces

Human Technology starter set 9 pieces

Ürün no. 0988016479

EAN 4065746549417

Müşteriler giriş yaptıktan sonra fiyatları görebilir
Human Technology starter set 9 pieces

Ürün no. 0988016479
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
Ürün ağırlığı (parça başına)

1 g

Human Technology starter set 9 pieces dahil:
1 x
Low-viscosity grease Flow 901 TUNAP

901-FLUIDFAT-FLOW-400ML

Açıklama: High-quality, synthetic active fluid grease with PTFE. Excellent creep properties, lubrication and corrosion protection. Ideal long-term care for all moving metallic components.
Miktar: 1 x
1 x
Synthetic oil Fluid 902 TUNAP

902-SYNTHETIC-OIL-FLUID-NEW-400ML-12PCS

Açıklama: Innovative, active synthetic oil for long-term lubrication. Suitable for all moving metallic parts. Also ideal for precision engineering and precision parts - no resin deposits or adhesion.
Miktar: 1 x
1 x
Rust remover NSF 903 TUNAP

903-RUSTDISSOLVER-400ML

Açıklama: Innovative, synthetic rust remover fluid with excellent creep behaviour. Loosens oxidised screw and plugin connectors in seconds. Excellent safety during disassembly due to special lubricant.
Miktar: 1 x
1 x
Interior cleaner Complete 909 TUNAP

909-PREMIUM-INTR-COMPLT-NEW-500ML

Açıklama: Innovative multifunctional interior cleaner for plastic, glass and textile surfaces. Rapid action and excellent cleaning performance. Convenient application due to foaming action. The originality of plastic surfaces is not changed. Unpleasant smells are neutralised. No streaking on the windscreen.
Miktar: 1 x
1 x
Interior care Comfort 904 TUNAP

904-INTERIOR-COMFORT-NEW-400ML

Açıklama: Silicone-free care spray for cockpit and belt care. Eliminates creaking noise in the vehicle interior. Creates a highly lubricating microfilm for window guides, door rubbers and plastics.
Miktar: 1 x
1 x
Silicone spray Protect NSF 907 TUNAP

907-SILICONE-PROTECT-NEW-400ML

Açıklama: Synthetic active spray for door rubbers and all plastic guides in the vehicle interior. Prevents unwanted noises when plastics come into contact with metal and rubber. Water-repellent protective coating reduces frictional wear. Resistant to high and low temperatures.
Miktar: 1 x
1 x
Synthetic adhesive lubricant strong NSF 921 TUNAP

921-ADHESIVE-LUBRICANT-STRNG-400ML-12PCS

Açıklama: Innovative, extremely adhesive synthetic lubricant from the TUNAP Human Technology® series for use in the lower vehicle area. Excellent spray water and salt water resistance and high pressure and temperature resistance.
Miktar: 1 x
1 x
Brake paste 913 TUNAP

913-BREAKCARE-NEW-200ML

Miktar: 1 x
1 x
Mesh basket Human Technology 1505 TUNAP

AY-(BASKET 1505)-PNTSPR-F.AEROSOLDOSEN

Miktar: 1 x