Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Humidity tester WOLFF V1-D4 PROFESSIONAL

TEST-HUMI-V1-D4-PROF

Art.-no. 9501043103

EAN 4026764710531

Individual price display after login
Humidity tester WOLFF V1-D4 PROFESSIONAL

Art.-no. 9501043103

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wood humidity measuring range

5-50 %

Min./max. temperature conditions

5 to 40 °C

Length x width x height

147 x 89 x 33 mm

Material of housing

ABS

Colour

Green, Black

Number of rechargeable batteries/batteries

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information