Humidity tester set WOLFF KRL PREMIUM BOX
TEST-HUMI-SET-KRL
Art.-no. 9501042926
EAN 4059746850994
Register now and access more than 60,000 products
Datasheets(X)
Min./max. wood humidity measuring range | 5-95 % |
Min./max. temperature conditions | 5 to 55 °C |
Length x width x height | 110 x 110 x 55 mm |
Colour | Black |
Number of rechargeable batteries/batteries | 4 PCS |