Hydro sponge
Hydro sponge
CLNSPNG-HYDRO-165X110X60MM
Art.-no. 0695942130
EAN 4045989233236
Register now and access more than 60,000 products
- Open cell structure
- Highly resistant to tearing and abrasion
- Absorbs water well
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Use the wet sponge to remove cement/joint mortar residue from tiles by applying light pressure.
Colour | Beige |
Length x width x height | 165 x 110 x 60 mm |
Length | 165 mm |
Width | 110 mm |
Height | 60 mm |
Cell structure | Fine |
Form | Rectangular |