Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ID plate Printable

Adhesive foil
FOIL-PLASTIC-PRINTED-100X50MM

Art.-no. 0877100104

EAN 4099618450587

Individual price display after login
ID plate Printable

Art.-no. 0877100104

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

ID plates can be printed according to customer requirements. Logos, fonts and colours can be chosen as required

The 0.3 mm thick plastic film is printed with UV-resistant and intense colours!



Dimensions 100 x 50 mm



Minimum quantity per layout 100 pcs

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The layout is designed and ordered via the field sales department. The customer receives print proofs in order to confirm that everything is OK.

Material

Plastic

Length

100 mm

Width

50 mm

Thickness

0.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information