IM 240 e MIG/MAG welding system
MIG/MAG welding system IM 240-e
WELDSYS-MIG/MAG-IM240E
Art.-no. 9501017442
EAN 4099618461965
Register now and access more than 60,000 products
Robust inverter welder for MIG/MAG welds in steel, stainless steel and aluminium as well as MIG soldering.
- MIG/MAG welding unit IM 240
- Welding unit with excellent welding properties for steel
- Very good soldering properties
- 230 V single-phase power connection
- Very easy to set up
- Two wire coils for reliable welding wire feed
- Extra-flexible hose pack for easy access even to hard-to-reach places
- Welds steel, stainless steel and aluminium
- Delivered with hose pack for steel welding, 0.8/0.6 mm drive rollers and 4 m earth cable
Datasheets(X)
Nominal voltage | 230 V |
Weldable wires | Aluminium, diameter 0.8 - 1.6 mm, Steel/stainless steel, diameter 0.8 - 1.6 mm |
Min./max. current | 20-200 A |
ON time at max. current (40°C) | 20 % |
Main fuse | 16 A slow |
Max. current | 200 A |
Cable length | 3 m |
Equipped wire diameter | 0.8 mm |
Length | 880 mm |
Weight of machine | 53 kg |
Width | 400 mm |
Height | 635 mm |
IP protection class | IP 23 |
RoHS-compliant | Yes |