IR door contact sensor with connection cable for UBL-24-15-Moove downlight
SENSO-IR-DC-SENSOR-L-UBL-24-15-MOOVE
Art.-no. 0976521542
EAN 4068362545191
Register now and access more than 60,000 products
- For mounting on the connector plug for UBL-24-15-Moove
- Available in two versions: left and right
- Door contact switch can be inserted into the light profile on two sides
- Selecting a side determines the light colour
- Light colours extra warm white (2,700 K) or neutral white (4,000 K) are possible
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Connection type | Plug-in system WPS-24 |
Length | 45 mm |
Width | 25 mm |
Height | 10 mm |
