Impact socket Square socket
1 inch impact socket internal square ASW
IMPSKT-1IN-4POINT-21X28MM
Art.-no. 9501019098
EAN 4099618721496
Register now and access more than 60,000 products
- Impact socket AF21x28 for track screws
- 1 inch drive
- DIN 3121
Datasheets(X)
Specially for working with track construction screws.
Drive | 1 inch |
Width across flats | 21 x 28 mm |
Length (L1) | 108 mm |
Socket wrench external diameter (D1) | 54 mm |
Socket wrench external diameter 2 (D2) | 53 mm |
Socket wrench depth (t) | 34 mm |