Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Indexable insert, carbide VCMT (finishing)

INDEXAINRT-VCMT160408-HMP-HP5300

Art.-no. 5445729102

EAN 4065233015050

Individual price display after login
Indexable insert, carbide VCMT (finishing)

Art.-no. 5445729102

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Ideal for small infeeds and feed rates for universal use in many different materials, such as steel (ISO P), stainless steel (ISO M), cast iron (ISO K) and heat-resistant super alloys (HRSA, ISO S)
  • Positive cutting geometry

  • Excellent chip control

  • Extended service life thanks to excellent PVD coating technology with high hardness and oxidation resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Longitudinal turning, facing and copying rotation for moderate infeed

Material to be processed

Steel, Stainless steel, Cast iron, Highly heat-resistant alloys

Supply type

Smoothing

Material

Carbide

ISO-Code Rotating

VCMT 160408

Chip breaker code

HMP

Carbide type ISO

P35, M25, K25, S20

Carbide type

HP5300

Machining conditions for indexable insert

Unfavourable

Shape of indexable insert ISO

V

Clearance angle of indexable insert ISO

C

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

T

Size of indexable insert ISO

16

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

08

Coating

PVD

Carbide type area ISO

P, M, K, S

Materials group

P (primary application), M (primary application), K (primary application), S (primary application)

min./max. ap

0.6-2.6 mm

f min./max.

0.13-0.33 mm/r

Min./max. Vc in steel

80-250 m/min

Min./max. Vc in stainless steel

80-190 m/min

Min./max. Vc in cast iron

75-140 m/min

Vc in heat resistant alloys min./max.

20-60 m/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information