Indexable insert carbide VNGG (medium machining)
INDEXAINRT-VNMG160404-HA-HU01
Art.-no. 5445714302
EAN 4065233022973
Register now and access more than 60,000 products
- Highly positive cutting geometry
Datasheets(X)
Longitudinal turning, facing and copying rotation for moderate infeed
Material to be processed | Non-ferrous metal |
Supply type | Medium finishing |
Material | Carbide |
ISO-Code Rotating | VNMG 160404 |
Chip breaker code | HA |
Carbide type ISO | N10 |
Carbide type | HU01 |
Machining conditions for indexable insert | Medium |
Shape of indexable insert ISO | V |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 04 |
Carbide type area ISO | N |
Materials group | N (primary application) |
min./max. ap | 0.5-3 mm |
f min./max. | 0.08-0.35 mm/r |
Min./max. Vc in non-ferrous metals | 450-750 m/min |