Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Industrial LED flood light

FCDESPTLGHT-LED-IP65-100W-4000K

Art.-no. 0976650117

EAN 4056807714684

Individual price display after login
Industrial LED flood light

Art.-no. 0976650117

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For replacing conventional façade spotlights with metal-halide lamps.
  • Aluminium housing, front pane made of hardened glass

  • With 0.7 m H07RN-F 3x1.0 mm2 connection cable

  • Long service life - reduces maintenance

  • Frequent turning on and off does not negatively affect the lamps

  • With pressure equalisation valve

  • Made in Europe

This product contains a light source with energy efficiency class E.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Power rating

100 W

Luminous flux

12160 lm

Colour temperature

4000 K

Light-emission angle

115 Degree

Nominal voltage

240 V/AC

Min./max. frequency

50 / 60 Hz

Lamp type

LED

Number of LEDs

184 PCS

Height

400 mm

Width

328 mm

Depth

60 mm

Min. colour rendering index (CRI)

80

Min. temperature resistance

-20 °C

Max. temperature resistance

40 °C

Material

Aluminium / glass/ plastic

Product weight (per item)

4.650 kg

IP protection class

IP 65

Min./max. nominal voltage

220 / 240 V/AC

Cable length

70 cm

Min./max. temperature resistance

-20 to 40 °C

Material of housing

Aluminium

Min. nominal voltage

220 V/AC

Max. nominal voltage

240 V/AC

Min. frequency

50 Hz

Max. frequency

60 Hz

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information