Industrial cable drum
Cable reel CEE industrial
CBLREEL-CEE/SCHU-ATN07V3V3-F5G2,5-25M
Art.-no. 077425 101
EAN 4053479105635
Register now and access more than 60,000 products
- Unbreakable
- Weather-resistant
- Made from high-quality special plastic. TÜV/GS-approved
- 1 CEE socket, 400 V/16 A
- 2 shockproof sockets, 250 V
- 3-pole thermal cut-out
- 25 m construction site line, ATN07V3V3-F5G, 2.5 mm²
- Solid double pipe frame
- Cable guide for easier winding
Datasheets(X)
Cable type | AT-N07V3V3-F 5G2,5 mm² |
Cable length | 25 m |
Design | 2 grounding-contact sockets, 16 A, 250 V, 1 CEE electrical outlet, 5-pole, 16 A, 400 V |
Plug connector | 1 CEE plug 3P+N+E, 16 A |
Nominal current | 16 A/AC |
Nominal voltage | 400 V/AC |
IP protection class | IP 44 |
Length x width x height | 260 x 190 x 360 mm |
Plug type | F |
Overheating protection | Thermal circuit-breaker with restarting protection as per VDE 0620 |