Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Information sign PPE

PPE safety instructions sign (with text)
INFOSIGN-SAFE-SAFEWORK-800X1200MM

Art.-no. 0899605756

EAN 4050641469144

Individual price display after login
Information sign PPE

Art.-no. 0899605756

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Safety instructions on construction sites and what to do in the event of an accident.
  • In accordance with Ö-NORM Z1000

  • PVC rigid foam board

  • With safety instructions for use of PSE

  • Plus emergency numbers and accident procedures

Width: 800 mm


Height: 1200 mm


Depth: 3 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1200 mm

Width

800 mm

Material thickness

3 mm

Thickness

3 mm

Material

Polyvinyl chloride - PVC hard

Material of base plate

Polyvinyl chloride — PVC

Colour

White

Product weight (per item)

1824 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information