Injection adapter WIT-IA for ensuring that mortar-filled drill holes contain no air bubbles
Injector adapter WIT-IA
INJADAPT-RB-(WIT-IA12)-BLUE-D15MM
Register now and access more than 60,000 products
Injection adapter WIT-IA, suitable injection systems:
- WIT-PE 500, REBAR: European Technical Approval ETA-07/0313
- WIT-PE 500, REBAR: General construction permit Z-21.8-1834
Ensures that mortar-filled drill holes contain no air bubbles
Type description | WIT-IA |
Nominal drill hole diameter | 16 mm |
Suitable for rod diameter | 12 |
Suitable for tension anchor W-ZA | M12 |
Colour | Blue |
Suitable extension | WIT-MV 10 |
Outer diameter | 15 mm |
Datasheets (0)
Certificates/ Documents (0)