Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Injector cleaner set 7 pieces

Injector cleaner set 7 pieces
INJECTO-CLEAN-MACHINE-V2-7PCS

Art.-no. 0988015365

EAN 4065746398909

Individual price display after login
Injector cleaner set 7 pieces

Art.-no. 0988015365

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1 g

Injector cleaner set 7 pieces including:
3 x
Injector intensive cleaner

937-INJECTOR-INTENSIVE-CLR-500ML-6PCS

Description: Special intensive cleaning agent with ROA² technology for fuel injection systems in petrol engines. Also removes deposits on injectors that cannot be removed using cleaners added to the fuel tank.
Quantity: 3 x
3 x
Injector intensive cleaner

938-INJCTR-INTSV-CLNR-DIESEL-500ML

Description: Special intensive cleaning fuel with ROA² technology for fuel injection systems in diesel engines. Also removes deposits on injectors that cannot be removed using cleaners added to the fuel tank.
Quantity: 3 x
1 x
Injecto Clean Machine

13310-INJECTO-CLEAN-MACHINE-V2

Description: The latest generation of the automatic cleaning device for professionally cleaning all fuel injection systems in diesel and petrol vehicles. Reliably removes deposits and contamination in the fuel injection system in conjunction with the specifically adapted fuel injection system cleaners 937 (petrol) and 938 (diesel).
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information