Injector direct cleaner
Injector direct cleaner 979 TUNAP
979-INJCTR-DRC-CLNR-PETROL-300ML
Register now and access more than 60,000 products
- Returns fuel consumption and emission values in the presence of fuel-related soiling to the levels expected of new vehicles
- Improves combustion, thereby reducing particulate emissions (Euro 6)
- The fuel is activated and works in the injection and combustion chamber area
- Suitable for all (ethanol) petrol mixtures
Datasheets(X)
- For all intake-manifold and direct-injection petrol engines
- For safeguarding general fuel quality
- Add to the fuel tank
- Use the filler neck to do so
- Sufficient for up to 80 litres of fuel
- Lower filling volumes improve cleaning performance (min. 10 litres of fuel)
- Suitable for all petrol (ethanol) mixtures (EURO 6)
Contents | 300 ml |
Colour | Yellow |
Smell/fragrance | Aminic |
Chemical basis | Hydrocarbon |
Shelf life from production | 24 |
Density | 0.7672 g/cm³ |
Min. flashing point | 12 °C |