Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Injector direct protection

Injector direct protection 984 TUNAP
984-INJ-DIRECT-PROT-DISL-500ML

Art.-no. GT00102614

EAN 4002325098447

Individual price display after login
Injector direct protection

Art.-no. GT00102614

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Provides effective protection against fuel-related deposits on injectors thanks to innovative ROA² technology that forms a molecular-active protective film. Minimises fuel consumption and keeps emissions values low. Adding the product to the fuel tank is proven to keep the fuel in line with the DIN EN 590 fuel standard.
  • Independently tested for effectiveness by TÜV

  • Provides effective protection against fuel-related deposits

  • Molecularly active protective film delays recontamination

  • Maintains fuel consumption and exhaust gas values regarding fuel-related pollution at the same level as new cars

  • Improves ignition properties by elevating the cetane number into the safe range and reduces fuel-related knocking

  • Antioxidants delay the chemical ageing of the fuel

  • Simple and efficient one-step application thanks to state-of-the-art packaging technology

  • Suitable for use by end customers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for all (bio) diesel mixtures.

  • For all common-rail and pump-nozzle systems.

  • For ensuring fuel quality.

  • For regular protection (recommended every 5000 km) after using 989 Injector Direct Cleaner or 938 Injector Intensive Cleaner.
Instructions

Add to the fuel tank. Use the filler neck to do so. Sufficient for up to 80 l of fuel

Contents

500 ml

Colour

Green

Smell/fragrance

Characteristic

Chemical basis

Hydrocarbon

Shelf life from production

24 Month

Density

0.815 g/cm³

Density conditions

at 20°C, DIN 53217

Min. flashing point

33 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information