Injector intensive cleaner
Intensive injector cleaner 937 TUNAP
937-INJECTOR-INTENSIVE-CLR-500ML-6PCS
Register now and access more than 60,000 products
- Direct cleaning of the injectors
- Injectors do not need to be removed before use
- Breaks down and removes resin residues and deposits
- Excellent cleaning performance around the inlet valve of aspirated engines
- Ensures an even injection spray, smooth idling and reduced fuel consumption
- Reduces emission values compared to when the system is not clean
Only use 937 injector intensive cleaner for petrol engines with the ICM 2020 (GT00400850).
Regularly using 974 injector direct protection for petrol engines after cleaning also protects against recontamination.
Datasheets(X)
- For cleaning petrol injection systems
- For poor fuel quality
- For malfunctions, e.g. unstable idling
- For excessive fuel consumption
- Prior to any adjustment work and exhaust gas measurements
- For poor engine performance
- In the event of faults in the injection system caused by contamination
- For fuel-related contamination in high-pressure pumps
Special tool TUNAP 13310 ICM 2020 must be used to allow the system to be cleaned without dismantling the injectors. Refer to operating instructions before use.
Dosage
One can of 937 injector intensive cleaner is required for a car (up to four cylinders). Engines with six and eight cylinders require two cans. Engines with 10-12 cylinders require three cans.
Contents | 500 ml |
Colour | Light yellow |
Smell/fragrance | Solvent-like |
Chemical basis | Xylene |
Shelf life from production | 24 |
Density | 0.863 g/cm³ |
Min. flashing point | 15 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!