Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Inlay for WABCOWÜRTH workshop laptop Suitable for “standard” and “bus” W.EASY cases

Insert for Durabook S14I
INRT-(F.DIAGCOMPU-DURABOOK-S14I)

Art.-no. WW01000730
EAN 4062856095704
Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Additional inlay for the safe storage of the WABCOWÜRTH workshop laptop in the W.EASY case
  • Convenient and secure storage of the WABCOWÜRTH workshop laptop in the W.EASY case (standard, art. no. WW01000230) and W.EASY case (bus, art. no. WW01000231)

  • Storage of all hardware (WABCOWÜRTH laptop and W.EASY diagnostics hardware) in one case

  • Safe and mobile transport solution for workshop laptop


Scope of delivery


  • Inlay without equipment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Secure storage of the WABCOWÜRTH laptop in W.EASY case

Instructions

For subsequent ordering: Remove the lowermost inlay in the base of the W.EASY case (standard, art. no. WW01000230) or the W.EASY case (bus, art. no. WW01000231) and replace it with this inlay. Insert the WABCOWÜRTH laptop and power pack and close the case.



If ordered together with W.EASY case (standard, art. no. WW01000230) or W.EASY case (bus, art. no. WW01000231) the inlay comes supplied in the case.

Length

530 mm

Width

400 mm

Height

45 mm

Product weight (per item)

108.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sturdy W.EASY diagnostics case (normal)

DIAGCASE-CV-STANDARD-W.EASY-BOX-2.0

WABCOWÜRTH
Sophisticated storage solution for W.EASY diagnostics hardware
x 1 pcs
Robust W.EASY diagnostics case (bus)

DIAGCASE-CV-LARGE-W.EASY-BOX-2.0

WABCOWÜRTH
Sophisticated storage solution for W.EASY hardware, adapted to bus workshops
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information