Inner liner sealer
Innerline sealer
INNERLINER-SEALER-210 ML-175G
Art.-no. 0879159028
EAN 4046627105670
Register now and access more than 60,000 products
Extend service life and avoid wasting resources
- Car tyres and hoses can be reused
Increase safety
- Can be used to repair porous inner liner
Better work environment
- Without solvents containing CKW and aromates
Datasheets(X)
For lubrication and repair of porous inner liner. Especially for lubrication of scraped area that may exceed the repair area on the inside of the tyre.
Chemical basis | Naphtha |
Colour | Black |
Smell/fragrance | Hydrocarbon |
Contents | 210 ml |
Weight of content | 175 g |
Density/conditions | 0.83 g/cm³ / at 20°C |
Min./max. processing temperature | 5 to 50 °C |
Density | 0.83 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 12 Month |
Product weight (per item) | 250 g |