Insert nut WN 387 A2 stainless steel, plain
NUT-INRTPRES-A2-M12
Art.-no. 0387000112
EAN 4061976488304
Register now and access more than 60,000 products
Ideal for pressing into thin materials
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
External collar diameter (d1) | 14.85 mm |
Embedding depth (k1) | 2.9 mm |
Height (h1) | 10 mm |
Internal collar diameter | 14.5 mm |
Standards | WN 387 |
Material | Stainless steel A2 |
Surface | Plain |
Guideline values for hole diameters | 14.5 mm |
RoHS-compliant | Yes |
