Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Inspection mirror

Telescopic inspection mirror
TELEMROR-(CR)-D32MM

Art.-no. 071504133

EAN 4053479884615

Individual price display after login
Inspection mirror

Art.-no. 071504133

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Telescopic
  • Plug-in for practicality

  • Can be pivoted using joint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Tool steel

Surface

Chrome plated

Diameter of mirror

32 mm

Min./max. length

175-500 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information