Installation clamp For window and door elements
QCKCLMP-WINDO-2PCS
Art.-no. 0714662950
EAN 4061975583727
Register now and access more than 60,000 products
- Window and door elements can be mounted by a fitter more easily with the aid of the clamp
- Completely tension-free assembly (compared to wooden wedges)
- Colour-coding system: red is reveal, black is component
- The clamp is designed such that the distance of 15 mm required by the standard is adhered to precisely. Due to the overall height of only 11 mm the clamp can be inserted or pulled out by means of a quarter of a turn
- From prefixing to installation within the reveal – clamp can be used for any type of installation situation
- Enormous benefits for the installation of door/window combinations, prefabricated and glazed fixed parts, house doors with side parts, wide window fronts (exact marking up possible)
- Clamping jaws made of hardened aluminium, powder-coated surface
- Lasered measuring scale, measure can be read off precisely
- Very rapid amortisation of the clamp thanks to huge time savings
- Max. clamping force 500 N
Datasheets(X)
Window construction, window and door assembly, portal building
Tension force | 500 N |
Overhang (L2) | 500 mm |
Internal clamping width | 420 mm |
Profile width (B) | 13 mm |
Profile thickness | 5 mm |
Material of handle | Plastic |
Product weight (per item) | 817 g |