Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Installation insert For acetylene

Installation insert for acetylene
INSTLINRT-ACETYLEN-(2-4MM)

Art.-no. 09840178
EAN 4011231914659

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Shaft dia. 17 mm

  • Total length 230 mm

  • Copper pipe dia. 5 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For heating and pipe assembly with bendable copper pipe

Min./max. material thickness

2-4 mm

Product weight (per item)

128 g

Min. material thickness

2 mm

Max. material thickness

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information