Insulation holder W-DSH-HI
W-DSH-HI insulation holder
INSUHOLD-(W-DSH-HI-D65MM)-80MM
Art.-no. 0864640080
EAN 4038898923947
Register now and access more than 60,000 products
- With pre-mounted nail
- No drilling, no dust produced
Datasheets(X)
- For concrete substrates according to DIN EN 206
- For solid sand-lime brick
![]() | |
Material | HDPE - High density polyethylene |
Colour | Light grey |
Disc diameter (Ø T) | 65 mm |
Shank diameter (ØdA) | 18.5 mm |
Material of nail | Steel |
Surface of the nail | Zinc plated |
Suitable for device type | Hilti DX A40, Hilti DX A41, Hilti DX 460, Hilti DX5 |
Insulating-material thickness (LD) | 80 mm |
Type description | W-DSH-HI |
Length of nail | 52 mm |
