Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Intake system cleaner

Intake system cleaner 138 TUNAP
138-INTAKE-SYSTEM-CLEANER-400ML-12PCS

Art.-no. GT00103665

EAN 4051641012507

Individual price display after login
Intake system cleaner

Art.-no. GT00103665

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Highly effective active solvent specially developed for cleaning typical contamination and deposits around the air intake and throttle valves.
  • Breaks down resins, oily residues and carbon soiling in the intake area of petrol engines

  • A special spraying system delivers high mechanical cleaning performance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Cleaning throttle valves and throttle valve units

  • For making moving parts, including idling actuators accessible

  • Cleaning carburettors (inside and outside)

  • Rinsing holes and nozzles
Instructions

Liberally spray the entire surface of the parts to be cleaned and allow the agent to soak in for a few minutes. Rinse off any dislodged dirt by spraying this again with product 138. Residual agent remains on the surface as a protective layer.

Contents

400 ml

Colour

Colourless

Smell/fragrance

Characteristic

Chemical basis

Acetone

Shelf life from production

24

Density

0.86 g/cm³

Density conditions

at 20°C, DIN 51757

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information