Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Interior Comfort

Interior care Comfort 904 TUNAP
904-INTERIOR-COMFORT-NEW-400ML

Art.-no. GT00101641

EAN 4002325890430

Individual price display after login
Interior Comfort

Art.-no. GT00101641

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Silicone-free care spray for cockpit and belt care. Eliminates creaking noise in the vehicle interior. Creates a highly lubricating microfilm for window guides, door rubbers and plastics.
  • Prevents squeaking and creaking noises in plastics

  • Compatible with all common plastics

  • Significantly reduces friction due to grease-free sliding protection

  • Silicone-free

  • Highly lubricating effect on window guides, door rubbers and seat belts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Slow-running seat belts

  • Eliminates noise, especially in the interior of the vehicle

  • Slow-running window guides

  • Care and cleaning of rubber and plastic parts

  • Health risk is drastically reduced thanks to the use of Human Technology
Instructions

Refer to Product Information MP 904 before use. Shake well before use. Spray parts to be treated.

Contents

400 ml

Container

Aerosol can

Smell/fragrance

Characteristic

Colour

Colourless, Clear

Chemical basis

White oil with additives

Density/conditions

0.821 g/cm³ / at 20°C, DIN 51757

Shelf life from production

24

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information