Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Interior care

Interior care 104 TUNAP
104-CAR-INTERIOR-CARE-400ML-12PCS

Art.-no. GT00101051

EAN 4002325810438

Individual price display after login
Interior care

Art.-no. GT00101051

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Cockpit protection and belt care. Fully synthetic surface care with highly lubricating microfilm. Also has anti-static and UV-protective effects on plastic and rubber. The lubricating particles create smooth surfaces and also restore the smooth action of seat belts. Semi-gloss effect without greasy, adhesive or glossy residues.
  • Reduces friction with grease-free and semi-gloss slide protection

  • Cleans and effectively delays dirt and dust resettling

  • Prevents the greying and discolouration of plastics through UV protection

  • Regenerates stressed plastics

  • Compatible with all common plastic materials

  • Does not leave stains on textiles (observe spray distance)

  • Pleasant wild cherry fragrance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Care of plastic parts in the cockpit

  • Care of seat belts

  • In case of noise, particularly in the vehicle interior (squeaking, clicking and creaking)

  • Slow-running window guides
Instructions

For seat belts and delicate plastics, keep a safe distance of 30 cm when spraying.

Contents

400 ml

Container

Aerosol can

Smell/fragrance

Fruity

Colour

Colourless

Chemical basis

Hydrocarbon

pH value

6.5-7.5

Density/conditions

0.763 g/cm³ / at 20°C, DIN 51757

Min. flashing point

-24 °C

Shelf life from production

24

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information