Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Interior cleaner Complete 909 Tunap

Interior cleaner Complete 909 TUNAP
909-PREMIUM-INTR-COMPLT-NEW-500ML

Art.-no. GT00101639

EAN 4002325890942

Individual price display after login
Interior cleaner Complete 909 Tunap

Art.-no. GT00101639

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Innovative multifunctional interior cleaner for plastic, glass and textile surfaces. Rapid action and excellent cleaning performance. Convenient application due to foaming action. The originality of plastic surfaces is not changed. Unpleasant smells are neutralised. No streaking on the windscreen.
  • Innovative multifunctional interior cleaner for plastic, glass and textile surfaces

  • Rapid action and excellent cleaning performance

  • Convenient application due to foaming action

  • The originality of plastic surfaces is not changed

  • Unpleasant smells are neutralised

  • No streaking on the windscreen
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Plastic surfaces

  • Upholstery

  • Glass surfaces

  • Painted plastic surfaces in the interior

  • Leather
Instructions

Observe product information. Shake well before use. Spray onto the surfaces being cleaned and leave to work.

Contents

500 ml

Container

Aerosol can

Smell/fragrance

Odourless

Colour

Colourless

Chemical basis

Aqueous mixture

pH value

6-9

Density/conditions

1.006 g/cm³ / at 20°C, DIN 51757

Shelf life from production

24

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information