Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Interior spray cleaner

Interior spray cleaner
CLNR-VEH-IN-SPRHD-1LTR

Art.-no. 0893027001

EAN 4045989961351

Individual price display after login
Interior spray cleaner

Art.-no. 0893027001

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Proven basic cleaning agent for spray extraction on textile upholstery and for cleaning plastic surfaces in the vehicle interior.

Universal application


A cleaning product for the whole vehicle interior.



Free from bleaching agents


Very good compatibility with textiles and plastics. Note the product information!



Fully effective in cold water


No irritating vapours — significantly reduced odour for the user



pH value in concentrate: approx. 9

Notice

Check the surfaces to be cleaned for water resistance and colour fastness. Do not saturate materials. Store in a frost-free place! Non-foaming, with light lemon fragrance. Do not use on hot surfaces!

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Cleaner for the whole vehicle interior. Removes oil/grease and dust. Effortlessly and gently removes soiling from upholstery and dirt from plastic surfaces.

Instructions

Plastic parts, fittings, door trims, door rebate, door sills and similar.


Dilution: 1:10 (91 ml and 909 ml water) to 1:20 (48 ml and 952 ml water).



Cleaner for wet suction devices (extraction devices), seat upholstery, roof lining etc.


Dilution: 1:15 (63 ml and 937 ml water) to 1:25 (38 ml and 962 ml water).

Contents

1 l

Container

Bottle

Smell/fragrance

Lemon

Colour

Green

pH value

9

Shelf life from production

36 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tar remover

TARREM-300ML

Effortlessly removes tar, oil, and splashes of underbody seal and cavity sealant from paint and chrome
Pre-spray cleaning concentrate

CLNCONCEN-PREWASH-25LTR

Alkaline cleaning agent for pre-treating and removing stubborn dirt
x 1 pcs
Pre-spray cleaning concentrate

CLNCONCEN-CARWASH-PREWASH-200LTR

Alkaline cleaning agent for pre-treating and removing stubborn dirt
x 1 pcs
Aluminium wheel rim cleaner

RIMCLNR-ALU-25LTR

Special cleaning agent for removing heavy soiling on (aluminium) rims and tiles, and for removing surface rust. Separates quickly and easily.
x 1 pcs
Aluminium wheel rim cleaner

RIMCLNR-ALU-500ML

Special cleaning agent for removing heavy soiling on (aluminium) rims and tiles, and for removing surface rust. Separates quickly and easily.
Universal cleaner 4-in-1 cleaner

CLNCONCEN-CARWASH-4IN1-25LTR

High-pressure and floor cleaner for trade and industry.
x 1 pcs
Universal cleaner 4-in-1 cleaner

CLNR-VEH-(4-IN-1)-200LTR

High-pressure and floor cleaner for trade and industry.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information