JANSER quarter-moon knife with a straight blade
KNFE-QUARTER-MOON-STRAIGHT-BLADE
Art.-no. 0715662221
EAN 4020908007440
Register now and access more than 60,000 products
Datasheets(X)
Length | 250 mm |
Design | Straight |
Blade width | 70 mm |
Blade length | 140 mm |
Thickness of blade | 1.5 mm |
Cutting edge length | 70 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!