Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Jet pipe 37°

Jet pipe 37 degrees 13415 TUNAP
13415-JET-TUBE-37

Art.-no. GT00400216

EAN 4065746467629

Individual price display after login
Jet pipe 37°

Art.-no. GT00400216

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Special cleaning probe with innovative jet tip for optimal cleaning in hard-to-reach places (e.g. areas concealed by the valve stem).
  • Length: 230 mm

  • Diameter: 8 mm

  • Jet angle: 37°

  • With position plate for detecting the jet direction
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For valve cleaning with the 13400 Valve Clean System.
Instructions

Refer to Service Information SI933.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information