Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Jet pipe duct

Jet pipe channel 13414 TUNAP
13414-JET-TUBE-CHANNEL

Art.-no. GT00400215

EAN 4065746467612

Individual price display after login
Jet pipe duct

Art.-no. GT00400215

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Special cleaning probe for intake valve ducts. The innovative geometry of the jet tip ensures optimal cleaning of the walls of inlet ducts.
  • Length: 230 mm

  • Diameter: 8 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For valve cleaning with the 13400 Valve Clean System.
Instructions

Refer to Service Information SI933.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information