Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Joiner's pencil

Carpenters' pencil
CARPPEN-BLUE-L175MM-D7,6MM

Art.-no. 071564 02

EAN 4045989234882

Individual price display after login
Joiner's pencil

Art.-no. 071564 02

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • With yellow-painted tip

  • Polished blue

  • Hexagonal, already sharpened
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

175 mm

Width

7.6 mm

Height

7.6 mm

Product weight (per item)

9 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information