Joint smoother Fugenboy, set of 3
JNTSMTHR-(FUGENBOY)-5-8MM
Art.-no. 0891181200
EAN 4045989236886
Register now and access more than 60,000 products
Contents: 5 mm - 8 mm round
Fugenboy 5 mm: For all areas that need to be sealed, but in which no tensile or compressive load occurs, e.g. on mirrors, wash basins, windows or for handicraft work.
Fugenboy 8 mm: For all areas in which tensile or compressive load occurs, e.g. floors, walls, ceilings or bath tubs.
Fugenboy round tool: For all areas in which joints are recessed (optimum edge retention), e.g. expansion joints on floors or walls.
Datasheets(X)
Material | Plastic |
Colour | Transparent |
Length | 92 mm |
Width | 63 mm |