KH-ZD 6 clothes hook
Clothes hook KH-ZD 6
CLTHHOK-(KH-ZD-6)-CHR-MATT
Register now and access more than 60,000 products
- For mounting on a rear wall with invisible mounting from the rear with M4 screws
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Matt |
Length | 56 mm |
Width | 25 mm |
Height | 56 mm |
Depth | 30 mm |
Hole distance | 10 mm |
