Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

KH-ZD 7 round clothes hook

Clothes hook round KH-ZD 7
CLTHHOK-(KH-ZD-7)-WHITE

Art.-no. 0683507561

EAN 4065746009867

Individual price display after login
KH-ZD 7 round clothes hook

Art.-no. 0683507561

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Can also be used as a furniture knob
  • For mounting on a rear wall with invisible mounting from the rear with M4 screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Lacquered

Gloss level

Matt

Colour

White

Height

40 mm

Diameter

60 mm

Hole distance

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information