Sortowanie
Liczba znalezionych pozycji: 13 o liczbie wersji: 136
Do szybkiego i trwałego uszczelniania otworów
Permanently weather- and UV-resistant sleeve for rapid and permanent sealing of openings.
Sealing plugs to seal electrical installation conduits against air and smoke.
Roof sleeve for rapid and permanent sealing of solar tube openings.
Airtight and windproof corners for rapid and permanent implementation of corner connections with absorption of movements.
Special sleeve that can be plastered over for rapid and permanent sealing of openings in the case of insulation on rafters.
Universal holder for securing components on pitched roofing.
Sleeve for rapid and permanent sealing of openings with temperatures up to + 250°C.
Sleeve for airtight electrical installations without a costly installation level.
Sleeve for rapid and permanent sealing of openings in extremely confined spaces.
Roof sleeve for rapid and permanent sealing of openings on pitched roofing.
Sleeve that can be plastered over for rapid and permanent sealing of openings.
Znaleziono więcej pozycji. Aby uzyskać dokładniejsze wyniki, wprowadź bardziej szczegółowe dane.
Prosimy sprawdź poprawność wprowadzanego tekstu lub poszukaj pod innym hasłem.