Sortowanie
Liczba znalezionych pozycji: 18 o liczbie wersji: 70
For stainless steel safety systems with weather-resistant laser marking.
Stainless steel end fastener (fork head) made of extremely robust V4A steel with integrated clamping device
ABS stainless steel cable with pressed-on fork head in 6 and 8 mm and preassembled lengths
ABS ProSlide: Aluminium slider for safety harness systems that can be driven over
Curve element for 6 and 8mm traversable rope system
Stainless steel end fastener fork head
Stainless steel cable made of particularly robust V4A steel.
At the optimal tension for every season - end fastener with intelligent spring pre-tensioning for safety harness systems
Attachment element for façade curves
Safe thanks to kernmantle rope.
For standardised rope system installation that cannot be driven over
Glider with 4 ball-bearing rollers for traversable safety harness systems.
Znaleziono więcej pozycji. Aby uzyskać dokładniejsze wyniki, wprowadź bardziej szczegółowe dane.
Prosimy sprawdź poprawność wprowadzanego tekstu lub poszukaj pod innym hasłem.