Sortowanie
For mounting two EASYLUX remote controls next to each other as wall switches
For screw mounting the wired EASYLUX IR/door contact sensor
For extending the LED light connections on the EASYLUX 24 V control modules
For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
Suitable for the EASYLUX 24 V-3 control module
Suitable for the EASYLUX 12 V-2 and 12 V-4 control modules as well as the EASYLUX 24 V-2 and 24 V-4 control modules