Sortowanie
Liczba znalezionych pozycji: 24 o liczbie wersji: 50
Ladder protector for permanent installation on façades
ABS-LockSeal BITU - sealing cuffs for attachment points
To ensure your bitumen roof remains leakproof: 300 mm high sealing cuff for anchor points.
Extension for anchor points of type ABS-Lock III.
Sealing cuff for attachment points ABS-LockSeal PE/ PP/ PVC
For lower mounting of the anchor point to the metal roof.
For lower mounting of the anchor point to the wood base material.
For lower mounting of the anchor point to the concrete base material.
Tools, materials, tablet or important documents
Protects against thermal bridges
Drive-in aid SW20 with SDS Plus shank.
For the recessed installation of the Mark Gekko FKS1
For upper attachment of the eye bolt to 16 mm anchor points and rods.
Extension for anchor points of type ABS-Lock X-SR.
Prevents thread damage due to off-centre hammer strokes.
For upper mounting of the eye bolt to 42 mm support tube anchor points with an internal thread.
ABS-LockSeal Basic sealing cuff for attachment points
From a single mould — extra-high sealing cuff for anchor points on PVC roofs.
Permanent ladder fixture for clamping onto guttering
Drive-in aid M6-M16 with SDS Plus shank.
Znaleziono więcej pozycji. Aby uzyskać dokładniejsze wyniki, wprowadź bardziej szczegółowe dane.
Prosimy sprawdź poprawność wprowadzanego tekstu lub poszukaj pod innym hasłem.