Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Key safe 60 L SB with lighting

SAFE-KEY-(60 L SB)-135X85X50MM

Art.-no. 9501016577

EAN 4003482400104

Individual price display after login
Key safe 60 L SB with lighting

Art.-no. 9501016577

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For secure storage of keys or small valuables for authorised persons.

Keys can easily be stored using the practical, integrated key hook or the magnetic key holder. The KeySafe 60 L has illuminated number dials and a sliding protective flap for protection against the weather. The key safe can be used for keys up to 105 mm in length. The body is made of very durable die-cast zinc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

85 x 135 x 50 mm

Material

Die-cast zinc / plastic

Colour

Black

Suitable for

Key, Plastic cards

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information