Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

KleenGuard Disposable apron, A40

Disposable apron, lightweight A40
DISPOSAAPRON-A40-WHITE

Art.-no. 0899021250
EAN 4061975400895

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Short apron against dirt and grit

KleenGuard® A40 short aprons are designed for maximum comfort and maximum hygiene — for tasks where cleanliness and flexibility are required. Thanks to the non-absorbent, anti-static film laminate material, these disposable aprons in one size offer better protection for body parts, which are particularly exposed to contamination.

Notice

Lint-free, for simple operating conditions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects clothes against impurities and reduces the risk of contamination in food processing and in undemanding industrial conditions.

Instructions

Made from anti-static laminate film material for better protection of body parts that are particularly exposed to contamination from coarse dust and dirt.

Size

Universal

Colour

White

Material

Laminate film-coated exterior

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information