Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Knee pads Box-shaped

Box-shaped knee pads
KNEEPAD-CAKETIN-DIN23311-EN14404

Art.-no. 0899030009

EAN 4045989507498

Individual price display after login
Knee pads Box-shaped

Art.-no. 0899030009

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Box-shaped knee pads with highly elasticated, 25 mm thick padding. Thermal padding prevents the knees from getting cold and thus protects against future joint problems. The box-shaped design complies with DIN standard 23311 and is ideal for laying tiles and parquet and for paving work.

According to DIN 23311 - EN 14404

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Rubber

Material of fastening strip

Neoprene

Colour

Black, Yellow

EN standard

14404

Number of pieces

1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information