Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Knife blade Martor industrial blade no. 192043

BLADE-MARTOR-INDUSTRIEKLI-NR.-192043

Art.-no. 1971000197

EAN 4002632801532

Individual price display after login
Knife blade Martor industrial blade no. 192043

Art.-no. 1971000197

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

26 mm

Blade width

18.5 mm

Thickness of blade

0.4 mm

Material

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information