L-connector plug for EBL-24-26-Moove recessed light
CONPLG-L-FORM-EBL-24-26-MOOVE
Art.-no. 0976521512
EAN 4068362533259
Register now and access more than 60,000 products
- For 90° corner connection of two EBL-24-26-Moove recessed lights
- Simple plug-and-play connection
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Transparent |
Length | 17 mm |
Width | 17 mm |
Height | 10 mm |
