Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

LED construction site lamp With connecting terminal

LED construction site lamp with terminal
SKT-CNST-LED-9W-900LM-230V

Art.-no. 0978300105

EAN 4065233112513

Individual price display after login
LED construction site lamp With connecting terminal

Art.-no. 0978300105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The LED construction site lamp has a fixed built-in LED lamp with pre-installed terminal.

Simple temporary solution for any construction site. The LED construction site lamp provides a rapid source of light with its integrated lamp. Simply connect to the pre-wired terminal - ready to go.



  • Pleasant warm white light

  • Luminous efficacy: 806 lumens, 9 W

  • Colour temperature: 4000K

  • PVC connecting cable 2x0.5 mm²

  • Cable length: 200 mm

  • Push terminal (push-in) with strain relief 0.5-2.5 mm²

  • Degree of protection: IP44
Notice

Due to the fixed integrated lamp, it is protected against theft.



Not suitable for installation in closed luminaires.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

100 mm

Nominal current

39 mA/AC

Nominal voltage

230 V/AC

Colour

Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information